Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1/2 Sch 80, 6ft.
Mfr # 45814-6
Zoro # G9391676
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45814-6
- Zoro # G9391676
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1/2 Sch 80,6ft. |
Description
Alum Pipe,6061,1/2 Sch 80,6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ZORO SELECT Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Brass, Silver (22FR75)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- Tw Metals Pipes