Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1/2 Sch 40, 2ft.
Mfr # 45812-2
Zoro # G9391545
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 45812-2
- Zoro # G9391545
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1/2 Sch 40,2ft. |
Description
Alum Pipe,6061,1/2 Sch 40,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- RINNAI Roof Terminal 4 Plastic (790095)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 1/2" OD, PK10 (2202-13)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- Tw Metals Aluminum Pipes