Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 10 Sch 40, 2ft.
Mfr # 45868-2
Zoro # G9361987
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45868-2
- Zoro # G9361987
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,10 Sch 40,2ft. |
Description
Alum Pipe,6061,10 Sch 40,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-454)
- AMERICAN STANDARD Drain, Metal (M953450-0020A)
- BRADLEY Manual Mixing Valve With Tailpieces (S01-038S)
- DIXON Constant Torque Worm Gear Clamp, 1 to 1-3/4 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT175L)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- Tw Metals Aluminum Pipes