Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1-1/4 Sch 10, 2ft.
Mfr # 24143-2
Zoro # G9376626
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 24143-2
- Zoro # G9376626
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1-1/4 Sch 10,2ft. |
Description
Alum Pipe,6061,1-1/4 Sch 10,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- ZURN Diaphragm Repair Kit, Toilet, 2.4 gpf (P6000-ECA-PWS)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 3" x 1.5" x 0.13" x 0.2" Aluminum Channel 6061-T6-Extruded Aluminum Association (20271)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- Tw Metals Pipes