Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1-1/4 Sch 10, 1ft.
Mfr # 24143-1
Zoro # G9376580
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 24143-1
- Zoro # G9376580
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1-1/4 Sch 10,1ft. |
Description
Alum Pipe,6061,1-1/4 Sch 10,1ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender, Tube Cap. 12mm O.D. (412M)
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- ONLINEMETALS 2.25" Nylon Round Rod Nylatron GSM (6714)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Tw Metals Pipes