Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1-1/2", Sch 40, 8 ft.
Mfr # 45826-8
Zoro # G9439249
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45826-8
- Zoro # G9439249
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1-1/2",Sch 40,8 ft. |
Description
Alum Pipe,6061,1-1/2 In.,Sch 40,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- ONLINEMETALS 2.25" Nylon Round Rod Nylatron GSM (6714)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1204)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Tw Metals Aluminum Pipes