Shop All Aluminum Pipes
Tw Metals
Alum Pipe, 6061, 1-1/2", Sch 40, 5 ft.
Mfr # 45826-5
Zoro # G9439221
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 45826-5
- Zoro # G9439221
- Country of Origin United States
- Category Aluminum Pipes
Details
Item | Alum Pipe,6061,1-1/2",Sch 40,5 ft. |
Description
Alum Pipe,6061,1-1/2 In.,Sch 40,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- ISPRING Faucet Mount Filter Replacement Cartridge for DF1DF2 (FDF1)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P545)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AGN8AE3VPCABCP)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- Tw Metals Aluminum Pipes