Shop All Stainless Steel Tubing
Tw Metals
7/16 OD x 0.035 Wall 304/304L Seamless SS Tube 3 ft
Mfr # 36357-3
Zoro # G9393995
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 304/304L Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 36357-3
- Zoro # G9393995
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 7/16" |
Details
Wall Thickness | 0.035" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
Alum Bar/Rod,2024,.500 x 1.250 In., 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK ROLLER BALL TRIM KITBBRZ (K826-81VB)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-B)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-400T70-5AKA-CP)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650101)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTK8)
- Tw Metals Tubing