Shop All Stainless Steel Tubing
Tw Metals
7 OD x 1 Wall 304/304L Seamless SS Tube 2 ft
Mfr # 47072-2
Zoro # G9393968
product price: $854.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Wall Thickness 1"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 47072-2
- Zoro # G9393968
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 7" |
Details
Wall Thickness | 1" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
Alloy Tubing,4130,7/8 O.D. x .250 In.,2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- THRIFCO PLUMBING 3 Inch PVC Threaded Cap SCH 40 (8113730)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-CP)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL3)
- Tw Metals Tubing