Shop All Stainless Steel Tubing
Tw Metals
6 OD x 4 Wall 316 Seamless SS Tube 1 ft
Mfr # 38340-1
Zoro # G9282421
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1"
- Tube Material 316/316L Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38340-1
- Zoro # G9282421
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 6" |
Details
Wall Thickness | 1" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,6 x 1.000 WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005BR)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV12TX)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF6)
- Tw Metals Tubing