Shop All Stainless Steel Pipes
Tw Metals
5" x 4 ft Welded 316/316L SS Pipe Sch 40
Mfr # 38816-4
Zoro # G9397127
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38816-4
- Zoro # G9397127
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | Welded Stainless Steel Pipe |
Basic Pipe Fitting Material | Metal |
Description
Alum Bar/Rod,6061,2.1250 In. dia.,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LR-SS)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8638-0)
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC15)
- Tw Metals Stainless Steel Pipes