Shop All Stainless Steel Tubing
Tw Metals
5 OD x 1 Wall 316 Seamless SS Tube 3 ft
Mfr # 38277-3
Zoro # G9427629
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,258.99
Free 30-Day Returns
Key Features
- Wall Thickness 1"
- Tube Material 316/316L Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38277-3
- Zoro # G9427629
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 5" |
Details
Wall Thickness | 1" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,7/8 O.D.x.188 In.WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Brass (BKDR-325BR)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000040)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NR4)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX5)
- Tw Metals Stainless Steel Tubing