Shop All Stainless Steel Pipes
Tw Metals
4" x 7 ft Welded 304/304L SS Pipe Sch 5
Mfr # 38758-7
Zoro # G9395751
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38758-7
- Zoro # G9395751
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | Welded Stainless Steel Pipe |
Description
Alum Bar/Rod,6061,.2500 x .500 In.,7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- ARMACELL 7/8" Id X 3/4" Armaflex Pipe Insul. 120/Ctn (APT07834)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 4)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF7)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS SS Pipe, 304/L, 1 Sch 40, 2ft. (38528-2)
- ZORO SELECT 1/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA23)
- Tw Metals Pipes