Shop All Stainless Steel Tubing
Tw Metals
4 OD x 0.75 Wall 316 Seamless SS Tube 7 ft
Mfr # 38153-7
Zoro # G9403129
product price: $1,871.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,871.99
Free 30-Day Returns
Key Features
- Wall Thickness 3/4"
- Tube Material 316/316L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38153-7
- Zoro # G9403129
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 3/4" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
Alum Tbng,5052,2-1/2 O.D.x.049 In.WA,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX BARB APDTR 1""X1""FPT (UC094LFA)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSF-150)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/8)
- AMERICAN FILTER CO 4 H, 3 PK (LFX25975ST-AFC-RF-L2-3-69731)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ5)
- Tw Metals Stainless Steel Tubing