Shop All Stainless Steel Tubing
Tw Metals
4-3/4 OD x 0.5 Wall 304 Seamless SS Tube 8 ft
Mfr # 38220-8
Zoro # G9420559
product price: $1,430.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,430.99
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 304/304L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38220-8
- Zoro # G9420559
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 4-3/4" |
Details
Wall Thickness | 1/2" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Pipe,304/L,6 In.,Sch 80,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- ISPRING 45 x 20 Whole House Water Filter CTO Carbon Block 4PK (FC25BX4)
- WINGITS Fold Down Legs, ADA Rectangular Shower Seat, White (WSBX240150PW)
- LARSEN SUPPLY CO Pr Fital Sm Lev Handle (01-7091)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- ZORO SELECT 1-1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ1)
- Tw Metals Stainless Steel Tubing