Shop All Stainless Steel Tubing
Tw Metals
4-1/4 OD x 0.75 Wall 304 Seamless SS Tube 7 ft
Mfr # 38209-7
Zoro # G9427918
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Wall Thickness 3/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38209-7
- Zoro # G9427918
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 4-1/2" |
Details
Wall Thickness | 3/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,8 O.D. x .250 In. WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- FLEX-STRUT Pipe Clamp, Parallel, 2" (FS-7880-2 E/G)
- APOLLO PEX 1/2 in. x 1000 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB100012)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (96618)
- Tw Metals Tubing