Shop All Stainless Steel Tubing
Tw Metals
4-1/4 OD x 0.25 Wall 304 Seamless SS Tube 2 ft
Mfr # 38201-2
Zoro # G9409410
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38201-2
- Zoro # G9409410
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 4-1/2" |
Details
Wall Thickness | 1/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
Alum Tbng,6061,3-1/4 O.D.x.375 In.WA,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top (101L)
- SPEAKMAN Bell/Widespread Escutcheon, Polished Chrome, Brass (RPG10-0071-PC)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- Tw Metals Stainless Steel Tubing