Shop All Stainless Steel Tubing
Tw Metals
4-1/2 OD x 0.065 Wall 304/304L Welded SS Tube 4 ft
Mfr # 38200-4
Zoro # G9429598
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38200-4
- Zoro # G9429598
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 4-1/2" |
Details
Wall Thickness | 0.065" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,1-1/2 x .028 In. WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- KOHLER Valves, Green, 2" L, Plastic (K-GP1093674)
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544804)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF3)
- Tw Metals Stainless Steel Tubing