Shop All Stainless Steel Tubing
Tw Metals
3/8 OD x 0.065 Wall 304/304L Seamless SS Tube 8 ft
Mfr # 36311-8
Zoro # G9425267
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304/304L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36311-8
- Zoro # G9425267
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.065" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,3/8 O.D.x.049 In.WA,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (6RCX9)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E1-369AB)
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- Tw Metals Stainless Steel Tubing