Shop All Stainless Steel Tubing
Tw Metals
3/8 OD x 0.049 Wall 304 Seamless SS Tube 1 ft
Mfr # 36274-1
Zoro # G9422668
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.049"
- Tube Material 304 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36274-1
- Zoro # G9422668
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.049" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1/8 O.D.x.012 In. WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- APOLLO VALVES Pipe Pex Red 1 Inch X 100 Feet (APPR1001)
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- Tw Metals Tubing