Shop All Stainless Steel Tubing
Tw Metals
3/4 OD x 0.065 Wall 304 Seamless SS Tube 7 ft
Mfr # 36892-7
Zoro # G9415379
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36892-7
- Zoro # G9415379
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
Alum Tubing,6061,1/4 O.D.x.035 In.WA,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (457015)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL6)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, PVC/EPDM (CVH1100ASTE0A00)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG8)
- Tw Metals Tubing