Shop All Stainless Steel Tubing
Tw Metals
3-3/4 OD x 0.5 Wall 316 Seamless SS Tube 7 ft
Mfr # 38078-7
Zoro # G9420358
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 316/316L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38078-7
- Zoro # G9420358
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 3-3/4" |
Details
Wall Thickness | 1/2" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Pipe,304/L,3 In.,Sch 80,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Pipe Wrap Fiberglass 6X25 (04937)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type M (MH30010)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U1818)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 2.5' (G1210)
- Tw Metals Stainless Steel Tubing