Shop All Stainless Steel Tubing
Tw Metals
3-1/2 OD x 0.5 Wall 304 Seamless SS Tube 6 ft
Mfr # 38048-6
Zoro # G9411440
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 304/304L Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38048-6
- Zoro # G9411440
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 3-1/2" |
Details
Wall Thickness | 1/2" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
Alum Tbng,7075,2-1/2 O.D.x.375 In.WA,7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Mark Ii Bonnet Repair Kit (RPG05-0718)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6913-XL-1)
- K-FLEX USA 2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048200)
- PARKER Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Nylon, White, 5 PK (6316 62 00WP2)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN4)
- Tw Metals Tubing