Shop All Stainless Steel Tubing
Tw Metals
3-1/2 OD x 0.035 Wall 321 Welded SS Tube 7 ft
Mfr # 38017-7
Zoro # G9429570
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 321 Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38017-7
- Zoro # G9429570
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 3-1/2" |
Details
Wall Thickness | 0.035" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,6 O.D. x .109 In. WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (430007)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (255102-75)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX9)
- Tw Metals Stainless Steel Tubing