Shop All Stainless Steel Tubing
Tw Metals
3-1/2 OD x 0.035 Wall 321 Welded SS Tube 5 ft
Mfr # 38017-5
Zoro # G9429458
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 321 Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38017-5
- Zoro # G9429458
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 3-1/2" |
Details
Wall Thickness | 0.035" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,5-1/2 O.D.x.500 In.WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8353J039)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- RELIANCE WATER HEATERS 2 Drain Valve (100108270)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD4)
- Tw Metals Tubing