Shop All Stainless Steel Tubing
Tw Metals
2-3/4 OD x 0.25 Wall 304/304L Seamless SS Tube 8 ft
Mfr # 37845-8
Zoro # G9418249
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37845-8
- Zoro # G9418249
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 2-3/4" |
Details
Wall Thickness | 1/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
Alum Tubing,6061,8 O.D. x .125 In. WA,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN P1000Axl-30C - Pressure Relief Valve (P1000AXL-30C)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032000)
- ZORO SELECT P-Trap, Silver Drain (35001)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX4)
- Tw Metals Tubing