Shop All Stainless Steel Tubing
Tw Metals
2-1/2 OD x 0.035" Wall 321 Welded SS Tube 1 ft
Mfr # 37733-1
Zoro # G9429360
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 321 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 37733-1
- Zoro # G9429360
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 2-1/2" |
Details
Wall Thickness | 0.035" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,4-1/4 O.D.x.750 In.WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #70 5/8 Inch Female Flare x 5/8 Inch Female Flare Swivel Union (4401170)
- T&S BRASS Four Arm kitchen Handle Parts kit (B-19K)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- Tw Metals Tubing