Shop All Stainless Steel Tubing
Tw Metals
1/8 OD x 0.035 Wall 304/304L Seamless SS Tube 2 ft
Mfr # 35714-2
Zoro # G9421636
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35714-2
- Zoro # G9421636
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 1/8" |
Details
Wall Thickness | 0.035" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Pipe,316/L,6 In.,Sch 10,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- JAY R. SMITH MANUFACTURING Hydrant Repair Parts, Neoprene (HPRK-19VBNP)
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in (9D-M3-1/2)
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve (4VMV6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH6)
- Tw Metals Tubing