Shop All Stainless Steel Tubing
Tw Metals
1/8 OD x 0.035 Wall 304 Seamless SS Tube 4 ft
Mfr # 35715-4
Zoro # G9421959
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 304 Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35715-4
- Zoro # G9421959
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 1/8" |
Details
Wall Thickness | 0.035" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Pipe,316/L,A-312,1 In.,Sch 80,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3372)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW3)
- Tw Metals Tubing