Shop All Stainless Steel Tubing
Tw Metals
1/2 OD x 0.035 Wall 316/316L Seamless SS Tube 8 ft
Mfr # 36476-8
Zoro # G9406227
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 316/316L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 36476-8
- Zoro # G9406227
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 1/2" |
Details
Wall Thickness | 0.035" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
Alum Tbng,6061,1-5/8 O.D.x.049 In.WA,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- LEGEND VALVE 1/8" BLACK 90 STREET ELBOWS (350-040)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN0)
- Tw Metals Tubing