Shop All Stainless Steel Tubing
Tw Metals
10 OD x 0.12 Wall 304/304L Welded SS Tube 2 ft
Mfr # 41413-2
Zoro # G9427881
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 41413-2
- Zoro # G9427881
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 10" |
Details
Wall Thickness | 0.12" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,9 O.D. x .750 In. WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL ShutOff Cock, 14 Nominal Size, MIP x FIP, 150 psi, 069 Hex, Media Natural GasLP Gas, Forg (46161T)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (5LVP5)
- Tw Metals Stainless Steel Tubing