Shop All Stainless Steel Pipes
Tw Metals
1" x 8 ft Seamless 304/304L SS Pipe Sch 40
Mfr # 38532-8
Zoro # G9396068
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38532-8
- Zoro # G9396068
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | Seamless Stainless Steel Pipe |
Basic Pipe Fitting Material | Metal |
Description
Alum Bar/Rod,6061,.5000 x 1.250 In.,7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" BRONZE SQ HD PLUG NO LEAD (310-182NL)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- SPEAKMAN Repair Part Widespread Swivel Tee (RPG24-0080)
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in (9D-M3-1/2)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND16)
- Tw Metals Pipes