Shop All Stainless Steel Pipes
Tw Metals
1" x 7 ft Seamless 304/304L SS Pipe Sch 40
Mfr # 38532-7
Zoro # G9396040
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38532-7
- Zoro # G9396040
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | Seamless Stainless Steel Pipe |
Basic Pipe Fitting Material | Metal |
Description
Alum Bar/Rod,6061,.5000 x 1.250 In.,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- LEGEND VALVE 1-1/4" BRASS MALE ADAPTER (312-136)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- ZORO SELECT Water Heater Element (SGW2507-430481)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, 1 Sch 40, 2ft. (38528-2)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC04)
- Tw Metals Pipes