Shop All Stainless Steel Pipes
Tw Metals
1" x 4 ft Seamless 316/316L SS Pipe Sch 80
Mfr # 38548-4
Zoro # G9396156
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38548-4
- Zoro # G9396156
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | Seamless Stainless Steel Pipe |
Description
Alum Bar/Rod,6061,.5000 x 1.750 In.,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap (704040-08)
- APOLLO EXPANSION PEX 3/4 in. x 1 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC341)
- MOEN Handle Kit, 40006 (40006)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- Tw Metals Stainless Steel Pipes