Shop All Stainless Steel Pipes
Tw Metals
1" x 1 ft Seamless 304/304L SS Pipe Sch 40
Mfr # 38532-1
Zoro # G9395596
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38532-1
- Zoro # G9395596
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | Seamless Stainless Steel Pipe |
Description
Alum Bar/Rod,6061,.3750 x 1.250 In.,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- ZORO SELECT 1/2" Welded SS Blind Flange (4381003400)
- INGERSOLL-RAND Valve Assembly (IRT2131-A329)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- TW METALS SS Pipe, 316/L, 6 Sch 40, 8ft. (38846-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNG01)
- Tw Metals Pipes