Shop All Stainless Steel Tubing
Tw Metals
1-1/4 Sq x 0.065 Wall 304 Welded Square SS Tube 6 ft
Mfr # 34949-6
Zoro # G9429178
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 34949-6
- Zoro # G9429178
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | 1-1/4 In Square Tube |
Description
SS Tubing,316/L,3-3/4 O.D.x.500 In.WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15057)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP4)
- Tw Metals Stainless Steel Tubing