Shop All Stainless Steel Tubing
Tw Metals
1-1/4 Sq x 0.065 Wall 304 Welded Square SS Tube 1 ft
Mfr # 34949-1
Zoro # G9429135
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 1 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 34949-1
- Zoro # G9429135
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | 1-1/4 In Square Tube |
Description
SS Tubing,316/L,3-3/4 O.D.x.500 In.WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- PARKER 1/8" Hose Barb x MNPT SS Barb Connector (2-2 B2HF-SS)
- PROPLUS PVC SLIP BUSHING, 2 X 1-1/2 IN (2900938)
- BEHRINGER Tube Clamp Kit, Tube Sz 6 In, 316SS (SBX8600-SP)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- Tw Metals Stainless Steel Tubing