Shop All Stainless Steel Tubing
Tw Metals
1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft
Mfr # 37381-4
Zoro # G9429826
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.083"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 37381-4
- Zoro # G9429826
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 1-1/2" |
Details
Wall Thickness | 0.083" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,2-1/2 x .035 In. WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320G176120/60,110/50DA)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- Tw Metals Stainless Steel Tubing