Shop All Stainless Steel Tubing
Tw Metals
1-1/2 OD x 0.065 Wall 304 Seamless SS Tube 8 ft
Mfr # 37369-8
Zoro # G9407907
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37369-8
- Zoro # G9407907
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 1-1/2" |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
Alum Tbng,6061,2-1/4 O.D.x.125 In.WA,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 16XT @ 12" (G141)
- Tw Metals Tubing