Shop All Bungee Cords & Straps
T.W. Evans Cordage Co Inc
T.W. Evans Cordage SC-308300B .375 in. x 300 ft. Black Elastic Bungee Shock Cord in Black
Mfr # SC-308300B
Zoro # G003694647
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # SC-308300B
- Zoro # G003694647
- UPC # 35283318306
- Country of Origin United States
- Category Bungee Cords & Straps
Description
This product is known as shock cord or bungee cord. It will stretch to 100% of its original length. Comes in white with black tracers or all black.
Color: Black.
Known as Bungee Cord or Shock Cord.
Stretches to 100% of original length.
Rubber core.
Size: 3/8" x 300'.
Dimensions: 9"L x 9"H x 10"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26423)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-500 .1875 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-316-500)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-050 .375 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-308-050)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-050 .1875 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-316-050)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-108-500 .125 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-108-500)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-300 .375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-308-300)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- KEEPER Black Bungee Cord 48 in. L X 0.374 in. (A06188Z)
- T.W. Evans Cordage Co Inc Bungee Cords & Straps