Shop All Bungee Cords & Straps
T.W. Evans Cordage Co Inc
T.W. Evans Cordage SC-104300B .25 in. x 300 ft. Black Elastic Bungee Shock Cord in Black
Mfr # SC-104300B
Zoro # G003694487
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # SC-104300B
- Zoro # G003694487
- UPC # 35283114304
- Country of Origin United States
- Category Bungee Cords & Straps
Description
This product is known as shock cord or bungee cord. It will stretch to 100% of its original length. Comes in white with black tracers or all black.
Color: Black.
Known as Bungee Cord or Shock Cord.
Stretches to 100% of original length.
Rubber core.
Size: 1/4" x 300'.
Dimensions: 6"L x 6"H x 10"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Csst Irn, 6 in, 1200 lb (1NWL5)
- ROYAL BASKET TRUCKS Housekeeping Bag, Full Size, Brown Nylon (G55-NNX-M3B-30)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- DAYTON Sling, Wire Rope, 6 ft. (1DNG2)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-100 .1875 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-316-100)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-500 .1875 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-316-500)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-108-500 .125 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-108-500)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-104-300 .25 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-104-300)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-300 .375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-308-300)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- T.W. Evans Cordage Co Inc Bungee Cords & Straps