Shop All Ropes
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 85-060 .3125 in. x 600 ft. Twisted Nylon Rope
Mfr # 85-060
Zoro # G303728530
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 85-060
- Zoro # G303728530
- UPC # 35283850608
- Country of Origin China
- Category Ropes
Description
Our 3 Strand Twisted Nylon Rope is a great all purpose rope. Nylon is a strong, durable, UV resistant, rot and mildew resistant fiber. Nylon rope absorbs shock which makes it great for dock lines and anchor lines.
Rot and Mildew resistant.
Strong and Durable.
A great all around rope.
Excellent for dock lines, anchor line, or general purpose rope.
Size: 5/6" x 600'.
Dimensions: 10"L x 10"H x 9.5"W.
Working Load 247 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 3/8"" (T9401624)
- ZORO SELECT Complete Pump Assembly (D113)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98012 .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98012)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 25-001 .25 in. x 600 ft. Pure Number 1 Manila Rope Reel (25-001)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 255-060-84 Number 6 x 200 ft. Nylon Starter Cord (255-060-84)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4404D-6 .125 in. x 200 Yard Number 4 Duck Cotton Shade Cord Spool (34-4404D-6)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 31-103 .5 in. x 50 ft. California Truck Rope Polypro Rope in Black and Orange (31-103)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 6510W Paracord 1000 ft. Spool in White (6510W)
- KINGCORD 1/4 in. x 600 ft. White Smooth Braid Nylon Rope (300421)
- T.W. Evans Cordage Co Inc Ropes