Shop All Ropes
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 6510DT Paracord 1000 ft. Spool in Desert Tan
Mfr # 6510DT
Zoro # G703728567
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 6510DT
- Zoro # G703728567
- UPC # 35283065125
- Country of Origin China
- Category Ropes
Description
Paracord in 1000' spools. A smooth, strong cord that is great for camping, hiking, survival bracelets and more.
Color: Desert Tan.
Smooth, strong cord.
Perfect for bracelets.
Knots easily.
Size: 1000'.
Dimensions: 6.5"L x 6.5"H x 8"W.
Break Strength 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- AMERIHOME Folding Utility Step Ladder, Three Step (STL3STP)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- MACHINING & WELDING BY OLSEN, INC. M&W 1/2" Alloy Latching J-Hook - 650 Lb. Capacity (14767)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 44-108 .3125 in. Solid Braid Nylon Rope 175 ft. Spool (44-108)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 30-004 .5 in. x 600 ft. Pure Number 1 Manila Rope (30-004)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 96015 .5 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Red (96015)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 06-120 12 Poly Cotton Twine 2 Pound Cone with 3200 ft. (06-120)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 266-100-68 .3125 in. x 500 ft. Solid Braid Nylon Rope Spool (266-100-68)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 255-050-84 Number 5 0.15625 in. x 200 ft. Nylon Starter Cord (255-050-84)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, Black, 500'/Case (TWR120)
- T.W. Evans Cordage Co Inc Chains, Ropes & Cables