Shop All Ropes
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 26-023 .5 in. x 100 ft. 5 Star Manila Rope
Mfr # 26-023
Zoro # G803728337
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 26-023
- Zoro # G803728337
- UPC # 35283260230
- Country of Origin Philippines
- Category Ropes
Description
The Pure Number 1 Manila is our best selling manila rope. Manila rope is great general purpose rope. It is a natural fiber and it used widely as a landscaping and decorative rope. Our manila is made to Government Specification for strength and the quality of our manila rope is highest in the industry. There is less bark and debris in our rope which means the rope is smoother and your will get less splinters. For an even higher quality try our Grade Number 1 Manila Rope which is the highest quality you will find in the US.
Great for decorative and landscaping projects.
Only high quality fibers are used.
Contains oil in the manufacturing process.
Packaged in a shrink wrapped coilette.
Size: 1/2" X 100'.
Dimensions: 9.5"L x 9.5"H x 5"W.
Working Load 360 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE2802DFX8)
- VESTIL Bollard - Offset Steel (OBOL-53-4.5)
- LOCOLOC Aluminum Sleeve, Fit 1/4" Cable, PK50 (SL1-8)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-160 16 Poly Cotton Twine with 2.5 Pound Cone with 3000 ft. (07-160)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 43-070 .21875 in. x 100 ft. Evandale Cotton Clothesline Hank (43-070)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98015 .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98015)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 47-070 Clothesline Line Tightener (47-070)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 30-097-50 1-.5 in. x 50 ft. Pure Number 1 Manila Rope (30-097-50)
- ARBO SPACE PLAID 3/4in 18mm Bull Rope 100' (34ASP100)
- T.W. Evans Cordage Co Inc Chains, Ropes & Cables