Shop All Masonry Tools
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 10-159 Number 15 Twisted Nylon Mason Line with 1260 ft.
Mfr # 10-159
Zoro # G303754096
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 10-159
- Zoro # G303754096
- UPC # 35283101595
- Country of Origin Peru
- Category Masonry Tools
Description
This is a 100% mason line. This twine is strong, rot and mildew resistant, and abrasion resistant. It can be used as a chalk like, fishing line net repairs, and many other uses. Our twisted mason line comes in many different thicknesses with the Number 18 as the most popular.
Strong and durable.
Rot and mildew resistant.
Used as chalk line, fishing line, net repairs, etc.
100% Nylon fiber.
Size: 1260'.
Dimensions: 3"L x 3"H x 6"W.
Break Strength 125 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 10-094 Number 9 Twisted Nylon Mason Line with 480 ft. (10-094)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-248 Number 24 Cotton Seine Mason Line with 300 ft. Ball (02-248)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 11-186 Number 18 Twisted Nylon Mason Line with 550 ft. in Orange (11-186)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-368 Number 36 Cotton Seine Mason Line with 200 ft. Ball (02-368)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249)
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 4" 1"R (CF148)
- T.W. Evans Cordage Co Inc Concrete & Masonry Tools