Shop All Masonry Tools
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 03-845 Number 84 Cotton Seine Mason Line with 800 ft. Tube
Mfr # 03-845
Zoro # G003754174
original price:
$68.00
12% off
new price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 03-845
- Zoro # G003754174
- UPC # 35283038457
- Country of Origin United States
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Tube.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 800'.
Dimensions: 6"L x 6"H x 11"W.
Break Strength 168 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 10-094 Number 9 Twisted Nylon Mason Line with 480 ft. (10-094)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-368 Number 36 Cotton Seine Mason Line with 200 ft. Ball (02-368)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 11-186 Number 18 Twisted Nylon Mason Line with 550 ft. in Orange (11-186)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-248 Number 24 Cotton Seine Mason Line with 300 ft. Ball (02-248)
- BON TOOL Bon 11-319 Mortar Board Stand, 2 Chain (11-319)
- MARSHALLTOWN Jointer Brick 5/8X3/4In Concav (922)
- WEILER 4" Masonry Brush, 3" Trim Length, White Tampico Fill (74004)
- T.W. Evans Cordage Co Inc Masonry Tools