Shop All Masonry Tools
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 03-279 Number 27 Cotton Seine Mason Line with 560 ft. Ball
Mfr # 03-279
Zoro # G703754122
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 03-279
- Zoro # G703754122
- UPC # 35283032790
- Country of Origin United States
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Ball.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 560'.
Dimensions: 4.5"L x 4.5"H x 4"W.
Break Strength 57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2IC)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- MILWAUKEE TOOL M18 FUEL Dual Bevel Sliding Compound Miter Saw (2734-20)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-248 Number 24 Cotton Seine Mason Line with 300 ft. Ball (02-248)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 10-094 Number 9 Twisted Nylon Mason Line with 480 ft. (10-094)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 11-186 Number 18 Twisted Nylon Mason Line with 550 ft. in Orange (11-186)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-368 Number 36 Cotton Seine Mason Line with 200 ft. Ball (02-368)
- BON TOOL Bon 82-772 Screed Level With Hand Holes 96" (82-772)
- BON TOOL Bon 11-884 Ezc Line, Nylon No.18 Braided, 1000 Foot Neon Pink (11-884)
- KRAFT TOOL Curb Tool w/Wood Handle, 6" x 5" 3"R (CF195)
- T.W. Evans Cordage Co Inc Concrete & Masonry Tools