Shop All Masonry Tools
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 02-248 Number 24 Cotton Seine Mason Line with 300 ft. Ball
Mfr # 02-248
Zoro # G103754166
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 02-248
- Zoro # G103754166
- UPC # 35283022487
- Country of Origin United States
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Ball.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 300'.
Dimensions: 4"L x 4"H x 3"W.
Break Strength 55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ARBOR 3/8"" DRL SNPBCK 5L (1779669)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Replacement Blade, 6pk. (16007)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" (4199DG)
- DAYTON Eye Shield Kit, Bench Grinder, Replacement (5PZP2)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-368 Number 36 Cotton Seine Mason Line with 200 ft. Ball (02-368)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 11-186 Number 18 Twisted Nylon Mason Line with 550 ft. in Orange (11-186)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 10-094 Number 9 Twisted Nylon Mason Line with 480 ft. (10-094)
- KRAFT TOOL Tapered Wood Handle, Masonry Brushes, 14" (BL431)
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- KRAFT TOOL Masons Chisel, 2-1/4 (BL424)
- BON TOOL Bon 11-171 Mashing Hammer, Bon 2 Lb Wood Handle (11-171)
- T.W. Evans Cordage Co Inc Masonry Tools