Shop All Masonry Tools
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 02-185 Number 18 Cotton Seine Mason Line with 550 ft. Tube
Mfr # 02-185
Zoro # G003754228
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 02-185
- Zoro # G003754228
- UPC # 35283021855
- Country of Origin United States
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Tube.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 550'.
Dimensions: 3"L x 3"H x 4"W.
Break Strength 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- HYDE 6 X 1 Square Point Knife, Square Point, Hardwood (60660)
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-248 Number 24 Cotton Seine Mason Line with 300 ft. Ball (02-248)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 02-368 Number 36 Cotton Seine Mason Line with 200 ft. Ball (02-368)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 11-186 Number 18 Twisted Nylon Mason Line with 550 ft. in Orange (11-186)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 10-094 Number 9 Twisted Nylon Mason Line with 480 ft. (10-094)
- KRAFT TOOL Replacement Handle for BL333/334/337, 16" (BL332)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3.5" (CF215C)
- KRAFT TOOL Mortar Box, Polyethylene, 9 cu. ft. (BC218)
- T.W. Evans Cordage Co Inc Masonry Tools