Shop All Tarps
Tw Evans Cordage
40 ft x 60 ft Tarp, Blue
Mfr # TW578782
Zoro # G409802783
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Color Blue
- Tarp Finished Length 40 ft
- Tarp Finished Width 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Evans Cordage
- MFR # TW578782
- Zoro # G409802783
- UPC # 758218399354
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deer Fence, 7 ft. H, 330 ft. L, Black (1A120246)
- RESCUE Rescue Why Trap (WHYTR-BB8)
- SOLO Solo "L" Connecting Bracket (40-74-243)
- ARNOLD 4' Mower Blade Rack (753-06331KDA)
- TW EVANS CORDAGE 25 ft x 40 ft Tarp, Black/Green (TW578850)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1216-X)
- MUTUAL INDUSTRIES 15 in X 300 ft Non-Woven Fabric Tarp (60-150-300)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (22030)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X20)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-9X12)
- Tw Evans Cordage Tarps